Motion
527-X
527-X Elk Fully Wrapped Index Finger Gel Palm Welding Glove-Xlarge,
Mi Item #11838912
MFR #527-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
527-X Elk Fully Wrapped Index Finger Gel Palm Welding Glove-Xlarge,
Mi Item #11838912
MFR #527-X

Mfr description
527-X STEEL PANTHER XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    XL
  • Weight
    0.5

Details

  • Country of Origin
    CANADA
  • Manufacturer Upc Number
    065537901664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)