Motion
533CR-X
533Cr-X Black Velvet Cr Welding Glove With Back Patch-Xlarge,
Mi Item #11838920
MFR #533CR-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
533Cr-X Black Velvet Cr Welding Glove With Back Patch-Xlarge,
Mi Item #11838920
MFR #533CR-X

Mfr description
533CR-X BLACK VELVET XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    XL
  • Weight
    0.5

Details

  • Country of Origin
    CANADA
  • Manufacturer Upc Number
    065537902753
  • UPC_NO
    065537902753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)