Motion
549-L
549-L Van Goat Ansi Cut 4 Goatskin Gauntlet - Large, White
Mi Item #11838938
MFR #549-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
549-L Van Goat Ansi Cut 4 Goatskin Gauntlet - Large, White
Mi Item #11838938
MFR #549-L

Mfr description
549-L VAN GOAT L
  • Cut Shield P-aramid/polyester/glass liner
  • Full-grain goatskin leather
  • Gunn cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13
  • Size
    L

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Color
    White
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537845067
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537845067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)