Motion
576-M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Deerskin Grain Leather, Beige
MI ITEM #11838944
MFR #576-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Deerskin Grain Leather, Beige
MI ITEM #11838944
MFR #576-M

Mfr description
576-M RANGE RIDER FOR HER M
  • Full-grain deerskin leather
  • Drivers style
  • Slip-on cuff with shirred elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    8
  • Weight
    0.2

Details

  • Applications
    Equestrian, General Purpose, Sport/Recreation
  • Closure Type
    Slip-On
  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Deerskin
  • Thumb Style
    Inset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)