Motion
9013-M
Leather Palm Glove with Spandex Back - M or Size 8, Top Grain Goatskin Leather, Thermal Lined, Black, Yellow
MI ITEM #11839009
MFR #9013-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - M or Size 8, Top Grain Goatskin Leather, Thermal Lined, Black, Yellow
MI ITEM #11839009
MFR #9013-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9013-M WINTER RATCHET M
  • 3M Thinsulate™ C40 lining
  • Full-grain deerskin leather palm
  • Hooded fingertips and reinforced thumb
  • Neoprene knuckle bar
  • Snug-fitting knit wrist

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black, Yellow
  • Closure Type
    Knit wrist
  • Palm Features
    Deerskin
  • Thumb Style
    Wing
  • Length
    9
  • Applications
    Farm & Ranch, General Purpose
  • Weight
    0.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text