Specifications
Dimensions
- Glove SizeM or Size 8
- SizeM
Details
- ColorBlack, Grey
- Country of OriginCHINA
- Lining MaterialThermal
- Manufacturer Upc Number065537899480
- Material TypeGeneral Purpose Gloves
- Palm FeaturesPolyester
- Thumb TypeInset
- UPC_NO065537899480
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)