Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeX
Details
- ColorBlack, Grey
- Country of OriginCHINA
- Lining MaterialThermal
- Manufacturer Upc Number065537899503
- Material TypeGeneral Purpose Gloves
- Palm FeaturesPolyester
- Thumb TypeInset
- UPC_NO065537899503
Overview
Mfr description
9381-X FLEECE NAVIDAD X
- Cold MX™ CS55 lining