Overview
Mfr description
9382-M LADY BAH BAH M
- Cold MX™ CS55 lining
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Palm FeaturesPolyester
- Manufacturer Upc Number065537899466
- UPC_NO065537899466
- Country of OriginCHINA
- Thumb TypeInset
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data