Overview
Mfr description
9382-S LADY BAH BAH S
- Cold MX™ CS55 lining
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Palm FeaturesPolyester
- Manufacturer Upc Number065537899459
- UPC_NO065537899459
- Country of OriginCHINA
- Thumb TypeInset
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data