Overview
Mfr description
9383-L LADY BAA BAA MITT L
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeGeneral Purpose Work Mitts
- Length
- Manufacturer Upc Number065537904566
- Spec Sheet
- UPC_NO065537904566
- Country of OriginCHINA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data