Overview
Mfr description
9383-M LADY BAA BAA MITT M
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeGeneral Purpose Work Mitts
- Length
- Manufacturer Upc Number065537904559
- Spec Sheet
- UPC_NO065537904559
- Country of OriginCHINA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data