Motion
9383-S
9383-S Lady Baa Baa Mitt-Small,
MI ITEM #11839034
MFR #9383-S
Price$31.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9383-S Lady Baa Baa Mitt-Small,
MI ITEM #11839034
MFR #9383-S

Mfr description
9383-S LADY BAA BAA MITT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.56/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9.5
  • Size
    S

Details

  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537904542
  • Material Type
    General Purpose Work Mitts
  • Spec Sheet
  • UPC_NO
    065537904542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)