Overview
Mfr description
9394-M STEALTH TRANSFORMER M
- terry liner
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- ColorBlack, Grey
- Palm Featureslatex
- Coating MaterialLatex
- Manufacturer Upc Number065537842011
- UPC_NO065537842011
- Country of OriginCHINA
- Thumb Typestraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data