Motion
94001-L
Leather Palm Glove with Spandex Back - L or Size 9, Cowhide Grain Leather, White, Red
Mi Item #11839044
MFR #94001-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - L or Size 9, Cowhide Grain Leather, White, Red
Mi Item #11839044
MFR #94001-L

Mfr description
94001-L RED BARON GAUNTLET L
  • Heavy sherpa lining
  • Full-grain cowhide leather
  • Cotton drill back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Applications
    Construction, General Purpose, Industrial
  • Closure Type
    Gauntlet
  • Color
    Red, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)