Motion
94001-X
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, White, Red
MI ITEM #11839046
MFR #94001-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, White, Red
MI ITEM #11839046
MFR #94001-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94001-X RED BARON GAUNTLET X
  • Heavy sherpa lining
  • Full-grain cowhide leather
  • Cotton drill back
  • Shirred elastic wrist

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Red, White
  • Closure Type
    Gauntlet
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
  • Applications
    Construction, General Purpose, Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought