Motion
94005-L
Leather Palm Mitt - L or Size 9, Leather
MI ITEM #11839050
MFR #94005-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Mitt - L or Size 9, Leather
MI ITEM #11839050
MFR #94005-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94005-L RED BARON MITT L

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Mitts
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Length
    9.5
  • Weight
    0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought