Motion
94005-M
Leather Palm Mitt - M or Size 8, Cowhide Grain Leather
MI ITEM #11839051
MFR #94005-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Mitt - M or Size 8, Cowhide Grain Leather
MI ITEM #11839051
MFR #94005-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94005-M RED BARON MITT M

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Mitts
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Length
    9.5
  • Weight
    0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought