Motion
9436-12
9436-12 Durabull Honey Fleece Lined - 12, Tan
MI ITEM #11839067
MFR #9436-12
List Price$55.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9436-12 Durabull Honey Fleece Lined - 12, Tan
MI ITEM #11839067
MFR #9436-12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$55.43/each for your price

Overview

Mfr description
9436-12 DURABULL 12
  • Cotton fleece lining
  • Full-grain cowhide leather
  • Canadian roper style with snap back closure

Specifications

  • Glove Size
    XXXL or Size 12
  • Size
    12
  • Material Type
    General Purpose Gloves
  • Color
    Tan
  • Palm Features
    Cowhide
  • Length
  • Manufacturer Upc Number
    065537943695
  • Spec Sheet
  • UPC_NO
    065537943695
  • Country of Origin
    CANADA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought