Motion
9477-XXL
Leather Drivers Glove - XXL or Size 11, Deerskin Grain Leather, Fleece Lined, Beige
Mi Item #11839073
MFR #9477-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - XXL or Size 11, Deerskin Grain Leather, Fleece Lined, Beige
Mi Item #11839073
MFR #9477-XXL

Mfr description
9477-XXL WILD DEERSKIN XXL
  • TR2 fleece lining
  • Full-grain deerskin leather
  • Drivers style with inset thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    9.5
  • Weight
    0.3

Details

  • Applications
    Farm & Ranch, General Purpose
  • Closure Type
    Slip-on
  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Drivers Gloves
  • Palm Features
    Deerskin
  • Thumb Style
    Inset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)