Overview
Mfr description
9525T-08 BUCKWELD 8
- 3M Thinsulate™ C100 lining
- Split elk hide
- Clute cut with straight thumb
- Left hand back patch & thumb strap reinforcement
- Gauntlet style cuff with leather gore
Specifications
- Country of OriginCANADA
- Lining MaterialThinsulate™ C100
- ColorBrown
- Weight0.7
- Length
- Manufacturer Upc Number065537827834
- UPC_NO065537827834
- Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data