Motion
9545TPR-XS

WATSON GLOVES
9545TPR-XS

Leather Drivers Impact Glove with Keystone Thumb - XS or Size 6, Top Grain Goatskin Leather, Thermal Lined, White, Black
MI ITEM #11839124
MFR #9545TPR-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
9545TPR-XS

Leather Drivers Impact Glove with Keystone Thumb - XS or Size 6, Top Grain Goatskin Leather, Thermal Lined, White, Black
MI ITEM #11839124
MFR #9545TPR-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9545TPR-XS SCAPEGOAT IMPACT XS
  • 3M Thinsulate™ C100 lining
  • Full-grain goatskin leather
  • Heavy duty rubber on back of hand, fingers and wrist
  • Drivers style with keystone thumb
  • Snug-fitting shirred elastic wrist with slip-on style cuff

Specifications

  • Glove Size
    XS or Size 6
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black, White
  • Closure Type
    Slip-on
  • Palm Features
    Goatskin
  • Thumb Style
    Inset
  • Length
    9.5
  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial
  • Weight
    0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text