Motion
9547-X
Van Goat Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, P-Aramid, Steel, Polyester, Thermal, Color White
MI ITEM #11839129
MFR #9547-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Van Goat Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, P-Aramid, Steel, Polyester, Thermal, Color White
MI ITEM #11839129
MFR #9547-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Closure Type
    Slip-on
  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    P-Aramid, Polyester, Steel, Thermal
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Goatskin
  • Thumb Style
    Inset

Overview

Mfr description
9547-X VAN GOAT X
  • 3M Thinsulate™ C100 lining
  • Cut Shield P-aramid/polyester/glass liner
  • Full-grain goatskin leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought