Motion
9587-M
Leather Drivers Glove - M or Size 8, Deerskin Grain Leather, Thermal Lined, Black
MI ITEM #11839156
MFR #9587-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - M or Size 8, Deerskin Grain Leather, Thermal Lined, Black
MI ITEM #11839156
MFR #9587-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9587-M RANGE RIDER MEN'S M
  • 3M Thinsulate™ C40 lining
  • Full-grain deerskin leather
  • Drivers style
  • Shirred elastic wrist
  • Slip-on style cuff

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black
  • Closure Type
    Slip-on
  • Palm Features
    Deerskin
  • Thumb Style
    Inset
  • Length
    9
  • Applications
    Equestrian, General Purpose, Sport/Recreation
  • Weight
    0.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought