Motion
9590-M
9590-M Crazy Horse Deersplit Gauntlet - Medium, Tan
MI ITEM #11839158
MFR #9590-M
Price$42.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9590-M Crazy Horse Deersplit Gauntlet - Medium, Tan
MI ITEM #11839158
MFR #9590-M

Mfr description
9590-M CRAZY HORSE M
  • Warm sherpa lining
  • Split deerskin leather
  • Snug-fitting shirred elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    11
  • Size
    M

Details

  • Color
    Tan
  • Country of Origin
    CHINA
  • Harmonization Code
    4203.29.3020
  • Manufacturer Upc Number
    065537848068
  • Material Type
    General Purpose Gloves
  • Palm Features
    Split Deerskin
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537848068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)