Overview
Mfr description
9591-XXS CRAZY COLTS XXS
- Warm sherpa lining
- Split deerskin leather
- Snug-fitting shirred elastic wrist
- Extended cuff
Specifications
- UPC_NO065537853345
- ColorTan
- Country of OriginCHINA
- Glove SizeXXS or Size 5
- Length
- Manufacturer Upc Number065537853345
- Material TypeGeneral Purpose Gloves
- Palm FeaturesSplit Deerskin
- SizeXXS
- Spec Sheet
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data