Motion
32T10/11200AFX

OPTIBELT CORPORATION
32T10/11200AFX

Synchronous Timing Belt - T10, 10 mm Pitch, 11200 mm Pitch Length, 32 mm Width, 1120 Teeth, Polyurethane Material
MI ITEM #11840098
MFR #32T10/11200AFX
Price$1,819.49/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
32T10/11200AFX

Synchronous Timing Belt - T10, 10 mm Pitch, 11200 mm Pitch Length, 32 mm Width, 1120 Teeth, Polyurethane Material
MI ITEM #11840098
MFR #32T10/11200AFX

Mfr description
32T10/11200AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,819.49/bt

Specifications

Dimensions

  • Belt Width
    32 mm
  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    11200 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    1120
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Standard
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)