Motion
25T10/11400AFX

OPTIBELT CORPORATION
25T10/11400AFX

Synchronous Timing Belt - T10, 10 mm Pitch, 11400 mm Pitch Length, 25 mm Width, 1140 Teeth, Polyurethane Material
MI ITEM #11840103
MFR #25T10/11400AFX
Price$1,329.89/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
25T10/11400AFX

Synchronous Timing Belt - T10, 10 mm Pitch, 11400 mm Pitch Length, 25 mm Width, 1140 Teeth, Polyurethane Material
MI ITEM #11840103
MFR #25T10/11400AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,329.89/bt

Specifications

Dimensions

  • Belt Width
    25 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    11400 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    1140
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Standard
  • Sided
    Single Sided

Overview

Mfr description
25T10/11400AFX OPTIBELT ALPHA FLEX TIMIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought