Motion
75T20/4400AFX
Synchronous Timing Belt - T20, 20 mm Pitch, 4400 mm Pitch Length, 75 mm Width, 220 Teeth, Polyurethane Material
MI ITEM #11840214
MFR #75T20/4400AFX
List Price$2,104.21/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T20, 20 mm Pitch, 4400 mm Pitch Length, 75 mm Width, 220 Teeth, Polyurethane Material
MI ITEM #11840214
MFR #75T20/4400AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,104.21/bt for your price

Overview

Mfr description
75T20/4400AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    T20
  • Pitch
    20 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4400 mm
  • Belt Width
    75 mm
  • Belt/Slab
    Belt
  • Belt Section
    T20
  • Cord Material
    Steel
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought