1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
100T20/6200AFX
T20, 20 mm Pitch, 6200 mm Pitch Length, 100 mm Width, Polyurethane Material
MI ITEM #
11840264
MFR #
100T20/6200AFX
List Price
$3,883.02
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 100T20/6200AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
100T20/6200AFX
T20, 20 mm Pitch, 6200 mm Pitch Length, 100 mm Width, Polyurethane Material
MI ITEM #
11840264
MFR #
100T20/6200AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,883.02
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
100T20/6200AFX OPTIBELT ALPHA FLEX TIMIN
Specifications
Belt Type
T20
Pitch
20 mm
Overall Width
100 mm
Material
Polyurethane
Pitch Length
6200 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data