Motion
75AT5/4000AFX
Synchronous Timing Belt - AT5, 5 mm Pitch, 4000 mm Pitch Length, 75 mm Width, 800 Teeth, Polyurethane Material
Mi Item #11840504
MFR #75AT5/4000AFX
Price$1,555.33/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT5, 5 mm Pitch, 4000 mm Pitch Length, 75 mm Width, 800 Teeth, Polyurethane Material
Mi Item #11840504
MFR #75AT5/4000AFX

Mfr description
75AT5/4000AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,555.33/bt

Specifications

Dimensions

  • Belt Width
    75 mm
  • Overall Width  
    75 mm
  • Pitch
    5 mm
  • Pitch Length
    4000 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT5
  • Belt Type
    AT5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    800
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)