Overview
Mfr description
32AT5/5800AFX OPTIBELT ALPHA FLEX TIMING
Specifications
- Belt TypeAT5
- Pitch5 mm
- Overall Width
- MaterialPolyurethane
- Pitch Length5800 mm
- Belt Width32 mm
- Belt/SlabBelt
- Belt Back SidePolyurethane
- Belt SectionAT5
- Fabric TypePolyamide
- SidedSingle Sided
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data