Motion
75AT5/6000AFX
AT5, 5 mm Pitch, 6000 mm Pitch Length, 75 mm Width, Polyurethane Material
Mi Item #11840554
MFR #75AT5/6000AFX
Price$2,335.40/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT5, 5 mm Pitch, 6000 mm Pitch Length, 75 mm Width, Polyurethane Material
Mi Item #11840554
MFR #75AT5/6000AFX

Mfr description
75AT5/6000AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,335.40/bt

Specifications

Dimensions

  • Overall Width  
    75 mm
  • Pitch
    5 mm
  • Pitch Length
    6000 mm

Details

  • Belt Type
    AT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)