Motion
50AT5/6800AFX
Synchronous Timing Belt - AT5, 5 mm Pitch, 6800 mm Pitch Length, 50 mm Width, 1360 Teeth, Polyurethane Material
MI ITEM #11840577
MFR #50AT5/6800AFX
List Price$1,689.28/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT5, 5 mm Pitch, 6800 mm Pitch Length, 50 mm Width, 1360 Teeth, Polyurethane Material
MI ITEM #11840577
MFR #50AT5/6800AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,689.28/bt for your price

Overview

Mfr description
50AT5/6800AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    AT5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    6800 mm
  • Belt Width
    50 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT5
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text