Motion
100AT10/4400AFX

OPTIBELT CORPORATION
100AT10/4400AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 4400 mm Pitch Length, 100 mm Width, 440 Teeth, Polyurethane Material
MI ITEM #11840777
MFR #100AT10/4400AFX
List Price$2,392.14/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100AT10/4400AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 4400 mm Pitch Length, 100 mm Width, 440 Teeth, Polyurethane Material
MI ITEM #11840777
MFR #100AT10/4400AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,392.14/bt for your price

Overview

Mfr description
100AT10/4400AFX OPTIBELT ALPHA FLEX TIMI

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4400 mm
  • Belt Width
    100 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought