Motion
100AT10/11800AFX

OPTIBELT CORPORATION
100AT10/11800AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 11800 mm Pitch Length, 100 mm Width, 1180 Teeth, Polyurethane Material
MI ITEM #11840947
MFR #100AT10/11800AFX
Price$6,692.41/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100AT10/11800AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 11800 mm Pitch Length, 100 mm Width, 1180 Teeth, Polyurethane Material
MI ITEM #11840947
MFR #100AT10/11800AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,692.41/bt

Specifications

Dimensions

  • Belt Width
    100 mm
  • Overall Width  
    100 mm
  • Pitch
    10 mm
  • Pitch Length
    11800 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    1180
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided

Overview

Mfr description
100AT10/11800AFX OPTIBELT ALPHA FLEX TIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought