Motion
25AT20/2200AFX

OPTIBELT CORPORATION
25AT20/2200AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 2200 mm Pitch Length, 25 mm Width, 110 Teeth, Polyurethane Material
MI ITEM #11840968
MFR #25AT20/2200AFX
Price$429.35/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
25AT20/2200AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 2200 mm Pitch Length, 25 mm Width, 110 Teeth, Polyurethane Material
MI ITEM #11840968
MFR #25AT20/2200AFX

Mfr description
25AT20/2200AFX OPTIBELT ALPHA FLEX TIMIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.35/bt

Specifications

Dimensions

  • Belt Width
    25 mm
  • Overall Width  
    25 mm
  • Pitch
    20 mm
  • Pitch Length
    2200 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT20
  • Belt Type
    AT20
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)