Motion
32AT20/2900AFX

OPTIBELT CORPORATION
32AT20/2900AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 2900 mm Pitch Length, 32 mm Width, 145 Teeth, Polyurethane Material
MI ITEM #11840996
MFR #32AT20/2900AFX
List Price$716.27/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
32AT20/2900AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 2900 mm Pitch Length, 32 mm Width, 145 Teeth, Polyurethane Material
MI ITEM #11840996
MFR #32AT20/2900AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$716.27/bt for your price

Overview

Mfr description
32AT20/2900AFX OPTIBELT ALPHA FLEX TIMIN

Specifications

  • Belt Type
    AT20
  • Pitch
    20 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    2900 mm
  • Belt Width
    32 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT20
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought