1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
25AT20/6600AFX
25AT20/6600AFX
MI ITEM #
11841091
MFR #
25AT20/6600AFX
List Price
$1,244.62
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 25AT20/6600AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
25AT20/6600AFX
25AT20/6600AFX
MI ITEM #
11841091
MFR #
25AT20/6600AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,244.62
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
25AT20/6600AFX OPTIBELT ALPHA FLEX TIMIN
Specifications
Belt Type
AT20
Pitch
20 mm
Overall Width
25 mm
Material
Polyurethane
Pitch Length
6600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought