Motion
100AT20/7000AFX

OPTIBELT CORPORATION
100AT20/7000AFX

AT20, 20 mm Pitch, 7000 mm Pitch Length, 100 mm Width, Polyurethane Material
Mi Item #11841107
MFR #100AT20/7000AFX
Price$5,341.06/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100AT20/7000AFX

AT20, 20 mm Pitch, 7000 mm Pitch Length, 100 mm Width, Polyurethane Material
Mi Item #11841107
MFR #100AT20/7000AFX

Mfr description
100AT20/7000AFX OPTIBELT ALPHA FLEX TIMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,341.06/bt

Specifications

Dimensions

  • Overall Width  
    100 mm
  • Pitch
    20 mm
  • Pitch Length
    7000 mm

Details

  • Belt Type
    AT20
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)