Motion
50AT20/12000AFX

OPTIBELT CORPORATION
50AT20/12000AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 12000 mm Pitch Length, 50 mm Width, 600 Teeth, Polyurethane Material
MI ITEM #11841247
MFR #50AT20/12000AFX
List Price$4,466.45/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
50AT20/12000AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 12000 mm Pitch Length, 50 mm Width, 600 Teeth, Polyurethane Material
MI ITEM #11841247
MFR #50AT20/12000AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,466.45/bt for your price

Overview

Mfr description
50AT20/12000AFX OPTIBELT ALPHA FLEX TIMI

Specifications

  • Belt Type
    AT20
  • Pitch
    20 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Pitch Length
    12000 mm
  • Belt Width
    50 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT20
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought