Motion
15/5M2300AFX
Synchronous Timing Belt - 5M, 5 mm Pitch, 2300 mm Pitch Length, 15 mm Width, 460 Teeth, Polyurethane Material
Mi Item #11841283
MFR #15/5M2300AFX
Price$231.72/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 5M, 5 mm Pitch, 2300 mm Pitch Length, 15 mm Width, 460 Teeth, Polyurethane Material
Mi Item #11841283
MFR #15/5M2300AFX

Mfr description
15/5M2300AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.72/bt

Specifications

Dimensions

  • Belt Width
    15 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    2300 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    5M
  • Belt Type
    5M
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    460
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)