Motion
40/14M2702AFX
Synchronous Timing Belt - 14M, 14 mm Pitch, 2702 mm Pitch Length, 40 mm Width, 193 Teeth, Polyurethane Material
Mi Item #11841635
MFR #40/14M2702AFX
Price$956.55/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 2702 mm Pitch Length, 40 mm Width, 193 Teeth, Polyurethane Material
Mi Item #11841635
MFR #40/14M2702AFX

Mfr description
40/14M2702AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.55/bt

Specifications

Dimensions

  • Belt Width
    40 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    2702 mm

Details

  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    193
  • Reinforcement Material
    Standard
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)