Motion
40/14M4200AFX
Synchronous Timing Belt - 14M, 14 mm Pitch, 4200 mm Pitch Length, 40 mm Width, 300 Teeth, Polyurethane Material
Mi Item #11841724
MFR #40/14M4200AFX
Price$1,617.14/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 4200 mm Pitch Length, 40 mm Width, 300 Teeth, Polyurethane Material
Mi Item #11841724
MFR #40/14M4200AFX

Mfr description
40/14M4200AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,617.14/bt

Specifications

Dimensions

  • Belt Width
    40 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    4200 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    300
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)