Motion
25/14M4606AFX
Synchronous Timing Belt - 14M, 14 mm Pitch, 4606 mm Pitch Length, 25 mm Width, 329 Teeth, Polyurethane Material
MI ITEM #11841753
MFR #25/14M4606AFX
Price$894.96/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 4606 mm Pitch Length, 25 mm Width, 329 Teeth, Polyurethane Material
MI ITEM #11841753
MFR #25/14M4606AFX

Mfr description
25/14M4606AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.96/bt

Specifications

Dimensions

  • Belt Width
    25 mm
  • Overall Width  
    25 mm
  • Pitch
    14 mm
  • Pitch Length
    4606 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    329
  • Number Of Toothed Sides
    1
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)