Motion
115/14M4900AFX

OPTIBELT CORPORATION
115/14M4900AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 4900 mm Pitch Length, 115 mm Width, 350 Teeth, Polyurethane Material
Mi Item #11841775
MFR #115/14M4900AFX
Price$4,398.27/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
115/14M4900AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 4900 mm Pitch Length, 115 mm Width, 350 Teeth, Polyurethane Material
Mi Item #11841775
MFR #115/14M4900AFX

Mfr description
115/14M4900AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,398.27/bt

Specifications

Dimensions

  • Belt Width
    115 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    4900 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    350
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)