Motion
100/14M5306AFX

OPTIBELT CORPORATION
100/14M5306AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 5306 mm Pitch Length, 100 mm Width, 379 Teeth, Polyurethane Material
MI ITEM #11841801
MFR #100/14M5306AFX
List Price$3,987.48/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100/14M5306AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 5306 mm Pitch Length, 100 mm Width, 379 Teeth, Polyurethane Material
MI ITEM #11841801
MFR #100/14M5306AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,987.48/bt for your price

Overview

Mfr description
100/14M5306AFX OPTIBELT ALPHA FLEX TIMIN

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    5306 mm
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Max Operating Temperature
    80°C / 176 °F
  • Belt Width
    100 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Height
    10 mm
  • Belt Section
    14M
  • Cord Material
    Steel
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought