Motion
100/14M5502AFX

OPTIBELT CORPORATION
100/14M5502AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 5502 mm Pitch Length, 100 mm Width, 393 Teeth, Polyurethane Material
MI ITEM #11841811
MFR #100/14M5502AFX
List Price$4,149.76/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100/14M5502AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 5502 mm Pitch Length, 100 mm Width, 393 Teeth, Polyurethane Material
MI ITEM #11841811
MFR #100/14M5502AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,149.76/bt for your price

Overview

Mfr description
100/14M5502AFX OPTIBELT ALPHA FLEX TIMIN

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    5502 mm
  • Belt Width
    100 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought