Motion
85/14M5950AFX
Synchronous Timing Belt - 14M, 14 mm Pitch, 5950 mm Pitch Length, 85 mm Width, 425 Teeth, Polyurethane Material
MI ITEM #11841840
MFR #85/14M5950AFX
Price$4,234.22/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 5950 mm Pitch Length, 85 mm Width, 425 Teeth, Polyurethane Material
MI ITEM #11841840
MFR #85/14M5950AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,234.22/bt

Specifications

Dimensions

  • Belt Width
    85 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    5950 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    425
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Standard
  • Sided
    Single Sided

Overview

Mfr description
85/14M5950AFX OPTIBELT ALPHA FLEX TIMING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought