Motion
115/14M11550AFX

OPTIBELT CORPORATION
115/14M11550AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 11550 mm Pitch Length, 115 mm Width, 825 Teeth, Polyurethane Material
MI ITEM #11841965
MFR #115/14M11550AFX
Price$11,760.87/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
115/14M11550AFX

Synchronous Timing Belt - 14M, 14 mm Pitch, 11550 mm Pitch Length, 115 mm Width, 825 Teeth, Polyurethane Material
MI ITEM #11841965
MFR #115/14M11550AFX

Mfr description
115/14M11550AFX OPTIBELT ALPHA FLEX TIMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,760.87/bt

Specifications

Dimensions

  • Belt Width
    115 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    11550 mm

Details

  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    825
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Standard
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)