Motion
RR 2 YELLOW 82 SHORE A OPTIBELT RR POLYU

OPTIBELT CORPORATION
RR 2 YELLOW 82 SHORE A OPTIBELT RR POLYU

Round Belt - 200 m, 656 ft Overall Length, Yellow
MI ITEM #11842108
MFR #RR 2 YELLOW 82 SHORE A OPTIBELT RR POLYU
Price$2.55/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
RR 2 YELLOW 82 SHORE A OPTIBELT RR POLYU

Round Belt - 200 m, 656 ft Overall Length, Yellow
MI ITEM #11842108
MFR #RR 2 YELLOW 82 SHORE A OPTIBELT RR POLYU

Mfr description
RR 2 YELLOW 82 SHORE A OPTIBELT RR POLYU
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.55/mr

Specifications

Dimensions

  • Outside Diameter  
    2 mm
  • Overall Length  
    656 ft, 200 m

Details

  • Color
    Yellow
  • Manufacturer Catalog Number
    RR 2 yellow 82 Shore A
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)